Motion
AFT-12
3/4 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915277
MFR #AFT-12
Price$16.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915277
MFR #AFT-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.30/pc

Specifications

Dimensions

  • Hose Diameter
    3/4 in
  • Length
    37 mm
  • Weight
    0.15 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353197707
  • Material
    Stainless Steel
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Type
    Non-Skive
  • UPC_NO
    822353197707

Overview

Mfr description
AFT-12 TR14TB FERRULE 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought