Motion
AFT-16
Hose End - Stainless Steel
Mi Item #10915278
MFR #AFT-16
Price$28.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel
Mi Item #10915278
MFR #AFT-16

Mfr description
AFT-16 TR14TB FERRULE 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.98/pc

Specifications

Dimensions

  • Dash Size
    16
  • Hose Diameter
    1 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    45 mm
  • Outer Diameter
    1.6540 in
  • Weight
    0.26 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353197714
  • Material
    Stainless Steel
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353197714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)