Motion
AFT-20
Hose End - Stainless Steel
Mi Item #10915279
MFR #AFT-20
Price$38.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel
Mi Item #10915279
MFR #AFT-20

Mfr description
AFT-20 TR14TB FERRULE 1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.81/pc

Specifications

Dimensions

  • Dash Size
    20
  • Hose Diameter
    1 1/4 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Length
    48 mm
  • Outer Diameter
    1.9690 in
  • Weight
    0.34 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    82235328798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)