Motion
AFT-24
1 1/2 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915280
MFR #AFT-24
List Price$56.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/2 in. Hose ID Size A Series Non-Skive Ferrules AFT - Stainless Steel
MI ITEM #10915280
MFR #AFT-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.06/pc for your price

Overview

Mfr description
AFT-24 TR14TB FERRULE 1-1/2"

Specifications

  • UPC_NO
    82235328799
  • Length
    58 mm
  • Hose Diameter
    1 1/2 in
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Type
    Non-Skive
  • Material
    Stainless Steel
  • Connection Type
    Ferrule
  • Weight
    0.48 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text