Motion
AFT-32
Hose End - Stainless Steel
MI ITEM #10915281
MFR #AFT-32
Price$84.18/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel
MI ITEM #10915281
MFR #AFT-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.18/pc

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Hose Diameter
    2 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    67 mm
  • Weight
    0.73 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    "A Series Non-Skive Ferrules AFT - Stainless Steel"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    82235328800

Overview

Mfr description
AFT-32 TR14TB FERRULE 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought