Motion
AFX-05
Hose End - Steel
MI ITEM #10915285
MFR #AFX-05
Price$3.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel
MI ITEM #10915285
MFR #AFX-05

Mfr description
AFX-05 NON-SKIVE FERRULE 5/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.69/pc

Specifications

Dimensions

  • Dash Size
    05
  • Hose Diameter
    5/16 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Length
    24.7 mm
  • Outer Diameter
    0.9840 in
  • Weight
    0.08 lb

Details

  • Compatible Hose Series
    AFX
  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353199657
  • Material
    Steel
  • Product Types
    "A Series Non-Skive Ferrules - AFX"
  • Style
    Straight
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353199657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)