Motion
AFX-05-SS
Ferrule & Sleeve - Stainless Steel
MI ITEM #10915286
MFR #AFX-05-SS
Price$22.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
MI ITEM #10915286
MFR #AFX-05-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.87/pc

Specifications

Dimensions

  • Dash Size
    05
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Outer Diameter
    0.9840 in
  • Weight
    0.08 lbs

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule

Overview

Mfr description
AFX-05-SS FERRULE R4/R5 STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought