Motion
AFX-06
Hose End - Steel
MI ITEM #10915287
MFR #AFX-06
Price$3.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel
MI ITEM #10915287
MFR #AFX-06

Mfr description
AFX-06 NON-SKIVE FERRULE 3/8""
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/pc

Specifications

Dimensions

  • Dash Size
    06
  • Hose Diameter
    3/8 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    29.7 mm
  • Outer Diameter
    1.0625 in
  • Weight
    0.10 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353199664
  • Material
    Steel
  • Product Types
    "A Series Non-Skive Ferrules - AFX"
  • Type
    Non-Skive
  • UPC_NO
    822353199664

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)