Motion
AFX-08
Hose End - Steel
Mi Item #10915289
MFR #AFX-08
Price$3.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel
Mi Item #10915289
MFR #AFX-08

Mfr description
AFX-08 NON-SKIVE FERRULE 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.88/pc

Specifications

Dimensions

  • Dash Size
    08
  • Hose Dash Size
    08
  • Hose Diameter
    1/2 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    30.5 mm
  • Outer Diameter
    1.1810 in
  • Weight
    0.11 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353199671
  • Material
    Steel
  • Product Types
    "A Series Non-Skive Ferrules - AFX"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353199671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)