Motion
AFX-10
5/8 in. Hose ID Size A Series Non-Skive Ferrule - AFX
MI ITEM #10915291
MFR #AFX-10
List Price$7.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 in. Hose ID Size A Series Non-Skive Ferrule - AFX
MI ITEM #10915291
MFR #AFX-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.13/pc for your price

Overview

Mfr description
AFX-10 NON-SKIVE FERRULE 5/8"

Specifications

  • UPC_NO
    822353199688
  • Length
    35.5 mm
  • Hose Diameter
    5/8 in
  • Product Types
    "A Series Non-Skive Ferrules - AFX"
  • Type
    Non-Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353199688
  • Weight
    0.15 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought