Motion
AFX-12
Non-Skive Ferrule 3/4"
MI ITEM #10915293
MFR #AFX-12
Price$6.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Skive Ferrule 3/4"
MI ITEM #10915293
MFR #AFX-12

Mfr description
AFX-12 NON-SKIVE FERRULE 3/4"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.86/pc

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Diameter
    3/4 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Length
    36.0 mm
  • Weight
    0.17 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353199695
  • Product Types
    "A Series Non-Skive Ferrules - AFX"
  • Thread Type
    Ferrule
  • Type
    Non-Skive
  • UPC_NO
    822353199695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)