Motion
AFX-20
Hose End - Steel
MI ITEM #10915297
MFR #AFX-20
Price$23.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel
MI ITEM #10915297
MFR #AFX-20

Mfr description
AFX-20 NON-SKIVE FERRULE 1 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.62/pc

Specifications

Dimensions

  • Dash Size
    20
  • Hose Diameter
    1 1/4 in
  • Hose Inside Diameter
    1-1/4 in
  • Length
    56.5 mm
  • Weight
    0.42 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353199718
  • Material
    Steel
  • Product Types
    "A Series Non-Skive Ferrules - AFX"
  • Type
    Non-Skive
  • UPC_NO
    822353199718

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)