Motion
AFX-24
Hose End - Steel
Mi Item #10915298
MFR #AFX-24
Price$34.31/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel
Mi Item #10915298
MFR #AFX-24

Mfr description
AFX-24 NON-SKIVE FERRULE 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.31/pc

Specifications

Dimensions

  • Dash Size
    24
  • Hose Diameter
    1 1/2 in
  • Hose Inside Diameter
    1-1/2 in
  • Length
    61.5 mm
  • Weight
    0.45 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353199725
  • Material
    Steel
  • Product Types
    "A Series Non-Skive Ferrules - AFX"
  • Type
    Non-Skive
  • UPC_NO
    822353199725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)