Motion
AL-A2015
AL-A2015 2 x 1 1/2 in. Size Aluminum Reducing Adapter x Female NPT
MI ITEM #10915302
MFR #AL-A2015
List Price$25.02/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-A2015 2 x 1 1/2 in. Size Aluminum Reducing Adapter x Female NPT
MI ITEM #10915302
MFR #AL-A2015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.02/pc for your price

Overview

Mfr description
AL-A2015 ALUM PART A 2" X 1-1/2" ADAPT

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353189320
  • Product Types
    Aluminum Reducing Adapter x Female NPT
  • Size
    2 x 1 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353189320
  • Working Pressure
    250 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text