Motion
AL-A4030
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915305
MFR #AL-A4030
Price$69.51/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915305
MFR #AL-A4030

Mfr description
AL-A4030 ALUM PART A 4" X 3" ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.51/pc

Specifications

Dimensions

  • Size
    4 x 3

Details

  • Manufacturer Upc Number
    822353189368
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Reducing Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353189368
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)