Motion
AL-B1000
AL-B1000 10 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #10915306
MFR #AL-B1000
List Price$1,023.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-B1000 10 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #10915306
MFR #AL-B1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,023.06/pc for your price

Overview

Mfr description
AL-B1000 ALUMINUM PART B 10" COUPLER

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353150313
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Size
    10
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353150313
  • Working Pressure
    50 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text