Motion
AL-B3020
Elbow & Straight Adapters - Aluminum Material
MI ITEM #10915309
MFR #AL-B3020
Price$89.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Aluminum Material
MI ITEM #10915309
MFR #AL-B3020

Mfr description
AL-B3020 ALUM PART B 3"X2" ADAPTER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.69/pc

Specifications

Dimensions

  • Size
    3 x 2
  • Weight
    1.57 lb

Details

  • Manufacturer Upc Number
    822353162248
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Reducing Coupler x Male NPT
  • Type
    Coupler x Male NPT
  • UPC_NO
    822353162248
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)