Motion
AL-B3040
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915310
MFR #AL-B3040
Price$135.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915310
MFR #AL-B3040

Mfr description
AL-B3040 ALUM PART B 3"X4" ADAPTER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.68/pc

Specifications

Dimensions

  • Size
    3 x 4
  • Weight
    2.45 lb

Details

  • Manufacturer Upc Number
    822353162255
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Reducing Coupler x Male NPT
  • Type
    Coupler x Male NPT
  • UPC_NO
    822353162255
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)