Motion
AL-C1000
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915312
MFR #AL-C1000
Price$1,072.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915312
MFR #AL-C1000

Mfr description
AL-C1000 ALUMINUM PART C 10" COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.34/pc

Specifications

Dimensions

  • Size
    10

Details

  • Manufacturer Upc Number
    822353150320
  • Material
    Aluminum
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353150320
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)