Motion
AL-C3020
Elbow & Straight Adapters - 3 in x 2 in Coupling Size, Brass Body, Part B, Coupler x Hose Shank
Mi Item #10915314
MFR #AL-C3020
Price$90.33/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in x 2 in Coupling Size, Brass Body, Part B, Coupler x Hose Shank
Mi Item #10915314
MFR #AL-C3020

Mfr description
AL-C3020 ALUM PART C 3" X 2" COUPLER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.33/pc

Specifications

Dimensions

  • Coupling Size
    3 in x 2 in
  • Size
    3 x 2
  • Weight
    1.74 lb

Details

  • Body Material
    Brass
  • Coupling Connection Type
    Coupler x Hose Shank
  • Manufacturer Upc Number
    822353161364
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Part Type
    Part B
  • Product Types
    Aluminum Reducing Coupler x Hose Shank
  • Type
    Reducing Coupler x Hose Shank
  • UPC_NO
    822353161364
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)