Motion
AL-D3020
AL-D3020 3 x 2 in. Size Aluminum Reducing Coupler x Female NPT
Mi Item #10915318
MFR #AL-D3020
Price$95.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-D3020 3 x 2 in. Size Aluminum Reducing Coupler x Female NPT
Mi Item #10915318
MFR #AL-D3020

Mfr description
AL-D3020 ALUM PART D 3"X2" COUPLER
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.66/pc

Specifications

Dimensions

  • Size
    3 x 2
  • Weight
    1.65 lb

Details

  • Coupling Connection Type
    Female
  • End Type
    Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353189399
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Product Types
    Aluminum Reducing Coupler x Female NPT
  • Type
    Coupler x Female NPT
  • UPC_NO
    822353189399
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)