Motion
AL-MHA400
AL-MHA400 Aluminum Part A Male Adapter X Female (NPSM Threads)
Mi Item #10915333
MFR #AL-MHA400
Price$90.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-MHA400 Aluminum Part A Male Adapter X Female (NPSM Threads)
Mi Item #10915333
MFR #AL-MHA400

Mfr description
AL-MHA400 ALUMINUM PART A 4" ADPT NPSM
  • Full Flow Interior
  • Prevents material build-up due to the absence of an interior hose shank. Instead, our coupling screws easily and securely over the outside of the hose to provide full flow.
  • Swivel Joint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.62/pc

Specifications

Dimensions

  • Weight
    1.58 lb

Details

  • Additional Details
    Male portion also sold separately, connects to female thread (NPSM) quick acting couplings.
  • Coupling Connection Type
    Male Adapter x Female
  • Manufacturer Upc Number
    822353207529
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Type
    Full Flow Swivel Coupling
  • UPC_NO
    822353207529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)