Motion
AL-MHD400
AL-MHD400 Aluminum Part D Coupler X Female (NPSM Threads)
MI ITEM #10915334
MFR #AL-MHD400
Price$110.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-MHD400 Aluminum Part D Coupler X Female (NPSM Threads)
MI ITEM #10915334
MFR #AL-MHD400

Mfr description
AL-MHD400 ALUMINUM PART D 4" ADPT NPSM
  • Full Flow Interior
  • Prevents material build-up due to the absence of an interior hose shank. Instead, our coupling screws easily and securely over the outside of the hose to provide full flow.
  • Swivel Joint
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.28/pc

Specifications

Dimensions

  • Weight
    2.16 lb

Details

  • Coupling Connection Type
    Coupler x Female
  • Manufacturer Upc Number
    822353207512
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Type
    Full Flow Swivel Coupling
  • UPC_NO
    822353207512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)