Motion
AL-MHM400
AL-MHM400 Aluminum Full-Flow Coupling Male (NPSM Threads)
MI ITEM #10915335
MFR #AL-MHM400
List Price$164.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-MHM400 Aluminum Full-Flow Coupling Male (NPSM Threads)
MI ITEM #10915335
MFR #AL-MHM400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.37/pc for your price

Overview

Mfr description
AL-MHM400 MULCH MALE FITTING AL 4" NPSM
  • Full Flow Interior
  • Prevents material build-up due to the absence of an interior hose shank. Instead, our coupling screws easily and securely over the outside of the hose to provide full flow.
  • Swivel Joint
  • Stainless steel ball bearings ensure smooth swivel action, reducing instances of hose twisting.
  • Versatile 2-piece Design
  • Coupling consists of male and female ends connected by NPSM threads. Male portion also sold separately.

Specifications

  • Type
    Full Flow Swivel Coupling
  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353207505
  • UPC_NO
    822353207505
  • Material
    Aluminum
  • Weight
    0.93 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought