Overview
Mfr description
AL-MHS400 MULCH SWIVEL FITTNG AL 4"NPSM
- Full Flow Interior
- Prevents material build-up due to the absence of an interior hose shank. Instead, our coupling screws easily and securely over the outside of the hose to provide full flow.
- Swivel Joint
- Stainless steel ball bearings ensure smooth swivel action, reducing instances of hose twisting.
- Versatile 2-piece Design
- Coupling consists of male and female ends connected by NPSM threads. Male portion also sold separately.
Specifications
- Weight2.67 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data