Motion
ALSH-B100
ALSH-B100 1 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #10915337
MFR #ALSH-B100
List Price$29.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALSH-B100 1 in. Size Aluminum Part B Female Coupler x Male NPT
MI ITEM #10915337
MFR #ALSH-B100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.42/pc for your price

Overview

Mfr description
ALSH-B100 ST-STL HANDLE AL PART B 1"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353110416
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Size
    1
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353110416
  • Working Pressure
    250 psi
  • Additional Details
    Supplied with Stainless Steel Handles, Slot Pins, Safety Clips & Pull Rings
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text