Motion
ALSH-C100
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915344
MFR #ALSH-C100
Price$25.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Aluminum Material
Mi Item #10915344
MFR #ALSH-C100

Mfr description
ALSH-C100 ST-STL HANDLE AL PART C 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.91/pc

Specifications

Dimensions

  • Size
    1

Details

  • Additional Details
    Supplied with Stainless Steel Handles, Slot Pins, Safety Clips & Pull Rings
  • Manufacturer Upc Number
    822353110515
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353110515
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)