Motion
ALSH-C400
ALSH-C400 4 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #10915350
MFR #ALSH-C400
List Price$116.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALSH-C400 4 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #10915350
MFR #ALSH-C400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.16/pc for your price

Overview

Mfr description
ALSH-C400 ST-STL HANDLE AL PART C 4"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353110577
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Size
    4
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353110577
  • Working Pressure
    150 psi
  • Additional Details
    Supplied with Stainless Steel Handles, Slot Pins, Safety Clips & Pull Rings
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought