Motion
ALSH-D250
ALSH-D250 2 1/2 in. Size Aluminum Part D Female Coupler x Female NPT
Mi Item #10915355
MFR #ALSH-D250
Price$61.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALSH-D250 2 1/2 in. Size Aluminum Part D Female Coupler x Female NPT
Mi Item #10915355
MFR #ALSH-D250

Mfr description
ALSH-D250 ST-STL HANDLE AL PART D 2-1/2"
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.52/pc

Specifications

Dimensions

  • Size
    2 1/2
  • Weight
    1.18 lb

Details

  • Additional Details
    •ALSH Aluminum Quick-Acting Couplings •Supplied with Stainless Steel Handles, Slot Pins, Safety Clips & Pull Rings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353110621
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Product Types
    Aluminum Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353110621
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)