Motion
ALSH-DC125
Quick Disconnect Coupling - Aluminum Material, 1-1/4 in Hose ID
Mi Item #10915359
MFR #ALSH-DC125
Price$36.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - Aluminum Material, 1-1/4 in Hose ID
Mi Item #10915359
MFR #ALSH-DC125

Mfr description
ALSH-DC125 ST-STL HANDLE AL PART DC 1-1/
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains Aluminum alloy is specially designed for high tensile strength, lightness and rigidity Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2" Hose shanks specially designed for easy assembly with Tigerflex type hoses Aluminum couplings supplied with brass handles which results in less wear on connecting parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.88/pc

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Size
    1 1/4 in
  • Weight
    1.46 lb

Details

  • Additional Details
    Complies with Mil-Spec A-A-59326 for interchangeability in relevant sizes.
  • Application
    Agriculture, industrial, petroleum, construction, Irrigation
  • Body Material
    Aluminum
  • Configuration
    Straight
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • End Type
    Female Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Fitting Type
    Cam and Groove
  • Manufacturer Upc Number
    822353110669
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.24 bar
  • Product Types
    Aluminum Part DC Dust Caps
  • Seal Material
    Buna-N
  • Standards Met
    Mil-Spec A-A-59326, ASTM B108-92 356
  • Style
    Part DC Dust Cap
  • Thread Type
    Cam & Groove
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353110669
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)