Motion
ALSH-DC200
ALSH-DC200 2 in. Size Aluminum Part DC Dust Cap
MI ITEM #10915361
MFR #ALSH-DC200
List Price$38.94/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALSH-DC200 2 in. Size Aluminum Part DC Dust Cap
MI ITEM #10915361
MFR #ALSH-DC200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.94/pc for your price

Overview

Mfr description
ALSH-DC200 ST-STL HANDLE AL PART DC 2"
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains Aluminum alloy is specially designed for high tensile strength, lightness and rigidity Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2" Hose shanks specially designed for easy assembly with Tigerflex type hoses Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • End Type
    Female Coupler
  • Size
    2 in
  • Manufacturer Upc Number
    822353110683
  • UPC_NO
    822353110683
  • Type
    Quick-Acting Coupling
  • Weight
    7.35 lb
  • Working Pressure
    250 psi
  • Product Types
    Aluminum Part DC Dust Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought