Specifications
Details
- Additional DetailsMade in the USA
- ColorYellow
- Manufacturer Upc Number822353179857
- ManufacturerName (description attribute)Kuriyama
- Product TypesAmphibian™ SOLARGUARD™ AMPH-SLR™ Series Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose with High UV Resistance
- Typical ApplicationsHydro Excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Sewer truck boom hose, Slurry handling
- UPC_NO822353179857
- Working Pressure20 psi
Overview
Mfr description
AMPH-SLR300X100 AMPHIBIAN SOLARGUARD 3"X
- Thick Amphibian™ Abrasion Resistant Polyurethane Liner - Designed for wet or dry applications where severe abrasion is a factor. Provides longer life and lower operating costs versus similar rubber or PVC hoses. Advanced UV Protection! - The hose material is specially formulated to resist the cracking that can result from exposure to damaging UV light. Our tests show the SOLARGUARD™ material retained 97% of its original tensile strength after prolonged UV exposure, compared to only 55% tensile strength retention for similar PVC hoses. (This information is based on independent third party test reports which are, to the best of our knowledge, complete and accurate. However, no warranty is expressed or implied, as specific application parameters such as temperature, stress and strain, and chemical exposure vary widely.) "Safety Yellow" Color - For high visibility on site. Reduces risk of tripping or driving over hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free