Motion
AMPH-SLR600X100

KURIYAMA OF AMERICA
AMPH-SLR600X100

AMPH-SLR600X100 Amphibian™ SOLARGUARD™ AMPH-SLR™ Series 6 in. ID and 100 ft Standard Length Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose with High UV Resistance
Mi Item #10915372
MFR #AMPH-SLR600X100
Price$92.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
AMPH-SLR600X100

AMPH-SLR600X100 Amphibian™ SOLARGUARD™ AMPH-SLR™ Series 6 in. ID and 100 ft Standard Length Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose with High UV Resistance
Mi Item #10915372
MFR #AMPH-SLR600X100

Mfr description
AMPH-SLR600X100 AMPHIBIAN SOLARGUARD 6"X
  • Thick Amphibian™ Abrasion Resistant Polyurethane Liner - Designed for wet or dry applications where severe abrasion is a factor. Provides longer life and lower operating costs versus similar rubber or PVC hoses. Advanced UV Protection! - The hose material is specially formulated to resist the cracking that can result from exposure to damaging UV light. Our tests show the SOLARGUARD™ material retained 97% of its original tensile strength after prolonged UV exposure, compared to only 55% tensile strength retention for similar PVC hoses. (This information is based on independent third party test reports which are, to the best of our knowledge, complete and accurate. However, no warranty is expressed or implied, as specific application parameters such as temperature, stress and strain, and chemical exposure vary widely.) Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Safety Yellow" Color - For high visibility on site. Reduces risk of tripping or driving over hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.32/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Yellow
  • Manufacturer Upc Number
    822353178850
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Amphibian™ SOLARGUARD™ AMPH-SLR™ Series Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose with High UV Resistance
  • Typical Applications
    Hydro Excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Sewer truck boom hose, Slurry handling
  • UPC_NO
    822353178850
  • Working Pressure
    15 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)