Overview
Mfr description
AMPH-SLR800X21 AMPHIBIAN SOLARGUARD 8"X2
- Thick Amphibian™ Abrasion Resistant Polyurethane Liner - Designed for wet or dry applications where severe abrasion is a factor. Provides longer life and lower operating costs versus similar rubber or PVC hoses. Advanced UV Protection! - The hose material is specially formulated to resist the cracking that can result from exposure to damaging UV light. Our tests show the SOLARGUARD™ material retained 97% of its original tensile strength after prolonged UV exposure, compared to only 55% tensile strength retention for similar PVC hoses. (This information is based on independent third party test reports which are, to the best of our knowledge, complete and accurate. However, no warranty is expressed or implied, as specific application parameters such as temperature, stress and strain, and chemical exposure vary widely.) Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Safety Yellow" Color - For high visibility on site. Reduces risk of tripping or driving over hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
Specifications
- Product TypesAmphibian™ SOLARGUARD™ AMPH-SLR™ Series Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose with High UV Resistance
- Working Pressure15 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- ColorYellow
- Typical ApplicationsHydro Excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Sewer truck boom hose, Slurry handling
- Manufacturer Upc Number822353176184
- UPC_NO822353176184
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data