Motion
APS200
Quick Disconnect Accessories - Aluminum Material
Mi Item #10915376
MFR #APS200
Price$47.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Accessories - Aluminum Material
Mi Item #10915376
MFR #APS200

Mfr description
APS200 ALUMINUM PLATE STRAINER 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.74/pc

Specifications

Dimensions

  • Size
    2 in
  • Weight
    0.055 lb

Details

  • Additional Details
    Aluminum Plate Strainer is made to thread into the bottom of a female NPT quick-acting coupler. It protects pumps and other equipment from large contaminants. "Easy Grip" handle pin design allows for easy assembly.
  • Manufacturer Upc Number
    822353167229
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Aluminum
  • Product Types
    Aluminum Plate Strainers (NPT Threads)
  • Type
    Plate Strainer
  • UPC_NO
    822353167229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)