Motion
AS4-04
1/4 in. Hose ID Size Standard Skive Ferrule - AS4
MI ITEM #10915382
MFR #AS4-04
List Price$3.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in. Hose ID Size Standard Skive Ferrule - AS4
MI ITEM #10915382
MFR #AS4-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.45/pc for your price

Overview

Mfr description
AS4-04 SKIVE FERRULE FOR 4SP -04

Specifications

  • UPC_NO
    822353131633
  • Length
    26.3 mm
  • Hose Diameter
    1/4 in
  • Product Types
    "A Series Skive Ferrules - AS4"
  • Type
    Skive
  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353131633
  • Weight
    0.07 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought