Motion
AS4-06
Skive Ferrule for 4SP -06
MI ITEM #10915383
MFR #AS4-06
Price$4.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skive Ferrule for 4SP -06
MI ITEM #10915383
MFR #AS4-06

Mfr description
AS4-06 SKIVE FERRULE FOR 4SP -06
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.60/pc

Specifications

Dimensions

  • Dash Size
    06
  • Hose Diameter
    3/8 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    28.5 mm
  • Outer Diameter
    0.9840 in
  • Weight
    0.09 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353131640
  • Product Types
    "A Series Skive Ferrules - AS4"
  • Thread Type
    Ferrule
  • Type
    Skive
  • UPC_NO
    822353131640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)