Motion
AS4-16
Skive Ferrule for 4SP -16
Mi Item #10915387
MFR #AS4-16
Price$19.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skive Ferrule for 4SP -16
Mi Item #10915387
MFR #AS4-16

Mfr description
AS4-16 SKIVE FERRULE FOR 4SP -16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.52/pc

Specifications

Dimensions

  • Dash Size
    16
  • Hose Diameter
    1 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    47.7 mm
  • Weight
    0.37 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353194645
  • Product Types
    "A Series Skive Ferrules - AS4"
  • Thread Type
    Ferrule
  • Type
    Skive
  • UPC_NO
    822353194645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)