Motion
AS4-24
Skive Ferrule 1 - 1/2"
Mi Item #10915389
MFR #AS4-24
Price$57.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skive Ferrule 1 - 1/2"
Mi Item #10915389
MFR #AS4-24

Mfr description
AS4-24 SKIVE FERRULE 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.20/pc

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Hose Diameter
    1 1/2 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Length
    61.0 mm
  • Weight
    1.08 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353194669
  • Product Types
    "A Series Skive Ferrules - AS4"
  • Thread Type
    Ferrule
  • Type
    Skive
  • UPC_NO
    822353194669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)