Motion
AS4-32
Skive Ferrule 2"
Mi Item #10915390
MFR #AS4-32
Price$87.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Skive Ferrule 2"
Mi Item #10915390
MFR #AS4-32

Mfr description
AS4-32 SKIVE FERRULE 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.86/pc

Specifications

Dimensions

  • Dash Size
    32
  • Hose Diameter
    2 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    75.1 mm
  • Weight
    1.76 lb

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Manufacturer Upc Number
    822353194676
  • Product Types
    "A Series Skive Ferrules - AS4"
  • Thread Type
    Ferrule
  • Type
    Skive
  • UPC_NO
    822353194676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)