Overview
Mfr description
AT3KMT-06 ALFTEC 3000 MINETUFF 3/8" ID
Specifications
- Additional DetailsOne and two wire braid reinforced hydraulic hose with MINETUFF Cover - AT3KMT AT3KMT - One or two wire braid. Meets or exceeds the working and burst pressure requirements of SAE 100 R17. Meets or exceeds EN 857 1SC (sizes 04 and 06). MSHA IC-152/18 approved flame resistance. 1 wire braid up thru 1/2". 2 wire braid all sizes over 1/2"
- ApplicationMedium pressure service with petroleum based hydraulic fluids such as hot oil, grease, lubricants, and crude oils, air and water. Developed to withstand punishing conditions and to meet increasing pressure pulsing, flexing and temperature demands not currently covered by International specifications. Features extraordinary flexibility, excellent bend radii properties, superior performance under flex-impulse conditions, and exceptional long life. Tested over 1,000,000 impulse cycles at 120% of rated working pressure.
- Working Pressure3120 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesAlfatech 3000 Minetuff Hydraulic Hose
- TypeOne and Two Wire Braid
- Manufacturer Upc Number822353129074
- UPC_NO822353129074
- ColorBlack
- Hose Covering MaterialSynthetic Rubber, Black.. Oil, Fuel, Weather, Ozone and Abrasion-Resistant
- StyleWire Braid Hydraulic Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data