Motion
AT3KMT-08
AT3KMT-08 Alfatech 3000 0.76 in. OD Minetuff Hydraulic Hose
Mi Item #10915394
MFR #AT3KMT-08
Price$6.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3KMT-08 Alfatech 3000 0.76 in. OD Minetuff Hydraulic Hose
Mi Item #10915394
MFR #AT3KMT-08

Mfr description
AT3KMT-08 ALFTEC 3000 MINETUFF 1/2" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.44/ft

Specifications

Details

  • Additional Details
    One and two wire braid reinforced hydraulic hose with MINETUFF Cover - AT3KMT AT3KMT - One or two wire braid. Meets or exceeds the working and burst pressure requirements of SAE 100 R17. Meets or exceeds EN 857 1SC (sizes 04 and 06). MSHA IC-152/18 approved flame resistance. 1 wire braid up thru 1/2". 2 wire braid all sizes over 1/2"
  • Application
    Medium pressure service with petroleum based hydraulic fluids such as hot oil, grease, lubricants, and crude oils, air and water. Developed to withstand punishing conditions and to meet increasing pressure pulsing, flexing and temperature demands not currently covered by International specifications. Features extraordinary flexibility, excellent bend radii properties, superior performance under flex-impulse conditions, and exceptional long life. Tested over 1,000,000 impulse cycles at 120% of rated working pressure.
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber, Black.. Oil, Fuel, Weather, Ozone and Abrasion-Resistant
  • Manufacturer Upc Number
    822353129081
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Alfatech 3000 Minetuff Hydraulic Hose
  • Style
    Wire Braid Hydraulic Hose
  • Type
    One and Two Wire Braid
  • UPC_NO
    822353129081
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)