Specifications
Details
- Additional DetailsSingle and double compact wire braid hydraulic hose with SUPERTUFF cover - AT3KST AT3KST - Single or double wire braid. Meets or exceeds SAE 100 R17. Meets or exceeds EN 857 1SC. MSHA IC-152/7 approved flame resistance
- ApplicationMedium pressure service with petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
- ColorBlack
- Hose Covering MaterialSynthetic Rubber, Black.. Weather Oil, Fuel, Ozone and Abrasion-Resistant
- Manufacturer Upc Number822353099230
- ManufacturerName (description attribute)Kuriyama
- Product TypesAlfatech 3000 Supertuff Hydraulic Hose
- TypeSingle Steel Wire Braid
- UPC_NO822353099230
- Working Pressure3250 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)