Motion
AT3KST-16
AT3KST-16 Alfatech 3000 1.40 in. OD Supertuff Hydraulic Hose
Mi Item #10915401
MFR #AT3KST-16
Price$23.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3KST-16 Alfatech 3000 1.40 in. OD Supertuff Hydraulic Hose
Mi Item #10915401
MFR #AT3KST-16

Mfr description
AT3KST-16 ALFA TECH 3K SUPER TUFF 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.22/ft

Specifications

Details

  • Additional Details
    Single and double compact wire braid hydraulic hose with SUPERTUFF cover - AT3KST AT3KST - Single or double wire braid. Meets or exceeds SAE 100 R17. MSHA IC-152/7 approved flame resistance
  • Application
    Medium pressure service with petroleum-based hydraulic fluids, hot oil, grease, lubricants and crude oils, air and water. For air or gas application above 250 PSI (1.7 Mpa) the cover should be pin-pricked.
  • Color
    Black
  • Hose Covering Material
    Synthetic Rubber, Black.. Weather Oil, Fuel, Ozone and Abrasion-Resistant
  • Manufacturer Upc Number
    822353173534
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Alfatech 3000 Supertuff Hydraulic Hose
  • Type
    Double Steel Wire Braid
  • UPC_NO
    822353173534
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)