Overview
Mfr description
B-0404-FBC9 90 DG CMPT BSPP FEM 1/4"
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353225066
- Product Types90° Compact BSPP Female 60° Cone
- UPC_NO822353225066
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data