Motion
B-0404-FBPO
Hose End - 1/4 in Hose ID, Female
Mi Item #10915410
MFR #B-0404-FBPO
Price$10.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Female
Mi Item #10915410
MFR #B-0404-FBPO

Mfr description
B-0404-FBPO BSP FEM 60 DG CONE BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.89/pc

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    1/4-19
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Cut-Off Factor
    0.6300 in, 16 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4-19
  • Weight
    0.15 lb
  • Width
    0.7480 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Female
  • End 1 Style
    BSPP
  • End Gender
    Female
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Straight
  • Fitting Type
    BSPP (Parallel)
  • Manufacturer Catalog Number
    B-0404-FBPO
  • Manufacturer Upc Number
    822353185698
  • Mating Angle
    60 °
  • Port Gender
    Female
  • Product Types
    BSPP Female 60° Cone with O-Ring
  • Seal Type
    BSPP Parallel (Mechanical)
  • Seated Angle
    60 °
  • Standards Met
    BSPP
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Angle
    55 °
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • UPC_NO
    822353185698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)