Overview
Mfr description
B-0404-FJ45 45 DG JIC 37 DG SEAT BRD HOS
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353183533
- Product Types45° JIC Female 37° Seat
- UPC_NO822353183533
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data