Motion
B-0404-FJIS
B-0404-FJIS 1/4 in. Hose ID Size JIS Female 60º Seat Flare B 8363 (type F)
MI ITEM #10915417
MFR #B-0404-FJIS
List Price$20.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0404-FJIS 1/4 in. Hose ID Size JIS Female 60º Seat Flare B 8363 (type F)
MI ITEM #10915417
MFR #B-0404-FJIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.61/pc for your price

Overview

Mfr description
B-0404-FJIS JIS FEM SWVL 60 DG SEAT BRD

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353186114
  • UPC_NO
    822353186114
  • Weight
    0.16 lb
  • Product Types
    JIS Female 60° Seat Flare B 8363 (type F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought