Motion
B-0404-FJSH
B-0404-FJSH 1/4 in. Hose ID Size and 7/16-20 F Thread Size (in. TPI) JIC Female 37º Seat
MI ITEM #10915418
MFR #B-0404-FJSH
Price$8.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0404-FJSH 1/4 in. Hose ID Size and 7/16-20 F Thread Size (in. TPI) JIC Female 37º Seat
MI ITEM #10915418
MFR #B-0404-FJSH

Mfr description
B-0404-FJSH JIC 37 DG SEAT FOR BRD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.89/pc

Specifications

Dimensions

  • Weight
    0.12 lb

Details

  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353183366
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353183366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)