Overview
Mfr description
B-0404-MNPS MALE NPTF SWIVEL FOR BRD HOS
Specifications
- Connection TypeMale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353182970
- Product TypesNPTF Male Swivel 60° Seat
- UPC_NO822353182970
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data